Add More Items
View All Quick Selects
Below you can add an image for '25DTP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
25DTP Series 12' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$397.39
Each
25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Check local availability
$300.96
25DTP Series 15' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
$486.87
$338.92
$256.73
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$441.20
<P>The 9-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP0900NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes, Such As Networking Equipment, Access Points, Switches and More. The ENP0900NA Is Compatible With Devices Like Apple TV, Roku, Amazon Fire TV, Small Network Swit
$40.92
<P>The 17-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP1700NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes , Such As Networking Equipment, Access Points, Switches and More. The ENP1700NA Is Compatible With Devices Like The Samsung One Connect Box, Apple TV, Roku, Ama
$59.09
4" Wall Mount J-Hook 25-Pack
$120.75
Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$42.61
The Legrand 1-Gang 4-Port Wall Plate Is An Economical Choice For The Cost-Conscious Homeowner. This Versatile Wall Plate Provides Four Ports For Various Configurations, Making It Ideal For Organizing Your Connections. It Mounts Easily In Legrand Installation Brackets or Low Voltage Mud Rings, Ensuring A Secure and Professional Installation. Available In White, Almond, and Ivory, It Offers A Clean and Polished Look to Complement Any Decor.
$1.97
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$1.64
25U21T Conversion Base
$11.33
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 15A, Industrial, 125V, Back Wiring, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
$46.07
Eaton Agc Series Fast-Acting Fuse .25A, 250 Vac, 32 VDC (Self Certified), Agc-1-4-R
$2.79
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory, White, Black or Gray Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished
$306.64
Nvent Erico Cadweld Welding Material, F20, 25
$8.69
This item is no longer available. Click to view alternate items.
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 LB
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
$7.03
20
Popularity
Default